Zoro Homepage

2-in-1 Universal Camera Gutter Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, Black

  • Mfr # UnivGutterMountBlkUS

  • Zoro # G909978902


product price: $21.99
/ea

Key Features

Height
2.01 in.
Color
Black
Material
Metal, Plastic
Width
5.51 in.
Length
8.43 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UnivGutterMountBlkUS
Zoro #
G909978902
UPC #
-
Country of Origin
China

Dimensions

Height
2.01 in.
Width
5.51 in.
Length
8.43 in.

Details

Item
Camera Gutter Mount
Color
Black
Material
Metal, Plastic
Installation
No-Drill
Compatible With
Wyze, Blink, Ring, Arlo, Eufy Camera

Description

Compatibility, compatible with Blink Outdoor/XT2/XT, Ring Stick Up Cam Battery, Arlo Essential Spotlight, Arlo Pro 3/Pro 4, Arlo Ultra/Ultra 2, EufyCam 2/2 Pro/2C, and Wyze Cam Outdoor not compatible with Ring Super Solar Panels. 2-IN-1 Mounting, it allows you to mount not only your camera but also your solar panel simultaneously or separately. Elevated Viewing Angle, mount your camera onto the gutter mount for an elevated viewing angle, and your solar panel higher for more direct sunlight. No Drilling Required, this gutter mount requires no drilling. It clamps onto your gutter and can be easily moved or adjusted. Built To Last, built from high-grade materials to withstand varying outdoor weather conditions, perfectly made for outdoor cameras and solar panels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.