
Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery
Mfr # NestOut2ThefWhtN
Zoro # G109978931
product price:Â $14.99
/eaKey Features
Height
2.91 in.
Color
White
Material
Plastic
Width
3.62 in.
Length
3.7 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NestOut2ThefWhtN
Zoro #
G109978931
UPC #
-
Country of Origin
China
Dimensions
Height
2.91 in.
Width
3.62 in.
Length
3.7 in.
Details
Item
Anti-Theft Mount
Color
White
Material
Plastic
Compatible With
Google Nest Cam Outdoor or Indoor, Battery
Description
Anti-theft, the Wasserstein anti-theft mount is an effective solution to prevent your nest cam from being stolen or tampered with. Anti-drop, it secures your nest cam in place and prevents it from dropping; google recommends the anti-theft mount if the camera is placed above 6 ft. Built for outdoors, made of high-grade materials, the camera hood protects your nest cam from sun glare and raindrops. Hassle-free installation, the box includes the toolkit and easy-to-follow instructions to install the mount within minutes. Made for google, designed and manufactured by Google's leading accessory partner, the Wasserstein anti-theft mount has passed the made for google certification to ensure compatibility with google nest devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.