Zoro Homepage

Battery Charging Station, for The Rechargeable Batteries for Ring Cameras

  • Mfr # RingBatCharUSA

  • Zoro # G209978916


product price: $14.35
/ea

Key Features

Height
1.3 in.
Color
Black
Material
Plastic
Width
3.19 in.
Length
4.96 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RingBatCharUSA
Zoro #
G209978916
UPC #
-
Country of Origin
China

Dimensions

Height
1.3 in.
Width
3.19 in.
Length
4.96 in.

Details

Item
Battery Charging Station
Color
Black
Material
Plastic
Compatible With
Rechargeable Batteries for Spotlight Cam Battery, Video Doorbell 2, Stick Up Cam Battery HD, and Door View Cam

Description

Reliable charging pod for your compatible batteries, charge the rechargeable batteries of your cameras and video doorbell with the Wasserstein charging station. Our charging dock can charge up to two batteries simultaneously. It allows you to change the batteries of your cameras/video doorbell via hot-swapping thereby reducing downtime. Works with compatible batteries, the Wasserstein charging station works with the rechargeable batteries of spotlight cam battery, video doorbell 2,stick up cam battery HD, and door view cam. It is compatible with the original battery Asin: b076jkhdqt and the Wasserstein rechargeable battery Asin: b07hqdhzkx. Ease of use, to charge your battery, simply push it down to the micro-USB slot of the charging dock. Once the charging cycle is completed, just take the battery out. Meanwhile, to power up the charging station, simply connect the USB cable into a power source. Built to last, our charging station is made of high-grade materials which can last over long periods of time. Package inclusions: 1 x charging station and 1 x manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.