
Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 3PK
Mfr # MetalMountWhite3USA
Zoro # G309978915
product price: $15.47
/pk 3, $5.16/eaKey Features
Height
2.8 in.
Color
White
Material
Plastic, Metal
Width
4.02 in.
Length
4.57 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MetalMountWhite3USA
Zoro #
G309978915
UPC #
-
Country of Origin
China
Dimensions
Height
2.8 in.
Width
4.02 in.
Length
4.57 in.
Details
Item
Camera Adjustable Mount
Color
White
Material
Plastic, Metal
Flexible Positioning
360° Swivel and 90° Tilt
Compatible With
Arlo Pro/Pro 2/Pro 3/Ultra/Ultra 2, & Others
Description
Versatile mounting, the Wasserstein adjustable security wall mount can easily be adjusted with 360-degree swivel and 90-degree tilt, allowing the flexible positioning of your Arlo cameras. It's sturdy enough to keep your camera in the same position you desire. Built to last, the Wasserstein adjustable security wall mount is specially designed for various Arlo cameras. It is made of high-grade, rugged materials which can last over long periods of time. Easy installation, installation is as easy as 1-2-3. Simply attach the camera to the mount using the 0.25 thread screw and place either indoors or outdoors. Once fixed to the ceiling or wall, adjust to your desired angle. Compatible with various Arlo models, our security wall mount is compatible with the Arlo pro, Arlo pro 2, Arlo pro 3, Arlo ultra, Arlo ultra 2, Arlo HD, Arlo go, and Arlo light as well as other compatible camera models including ring stick up cam battery, Eufycam e/2c, Wyze cam outdoor/pan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.