Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible, Solar Panels, Black

  • Mfr # GutterSolarBlkUSA

  • Zoro # G909978926


product price: $14.52
/ea

Key Features

Height
2.4 in.
Color
Black
Material
Metal, Plastic
Width
2.64 in.
Length
3.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GutterSolarBlkUSA
Zoro #
G909978926
UPC #
-
Country of Origin
China

Dimensions

Height
2.4 in.
Width
2.64 in.
Length
3.9 in.

Details

Item
Camera Gutter Mount
Color
Black
Material
Metal, Plastic
Flexible Positioning
360° Swivel and 180° Tilt
Installation
No-Drill
Compatible With
Ring, Arlo, Blink, Reolink Cams & Compatible Solar Panels

Description

One gutter mount that fits all, the Wasserstein gutter mount works seamlessly with our solar panel compatible with the ring spotlight camera, ring stick up cam, Reolink argus pro, Reolink argus 2, Arlo pro, Arlo pro 2, Arlo go, Arlo light, blink outdoor, blink xt2, and blink XT. It is also compatible with the ring and Arlo versions of solar panel. Maximum sunlight exposure, made with high-grade, rugged materials, our gutter mount lets you place your solar panel in maximum sunlight exposure. Positioned at a greater height, our rust-resistant mount helps you move or replace your solar panel easily. Flexible positioning, our gutter mount can easily be adjusted with 360-degree swivel and 180-degree tilt, allowing the flexible positioning of your solar panel. It features a strong and secure angle lock that will enable your solar panel to remain in the same position. Easy installation, installation is easy as 1-2-3. The mounting plate can be installed from either side. Once the solar panel is installed on the gutter mount, just hang it on the gutter plate, and then find the perfect angle. It can be moved from one place to another without having to drill holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.