Basket, Fry12-3/16X5-3/4, Fh

  • Mfr # 110390

  • Zoro # G502218573


product price: $91.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110390
Zoro #
G502218573
UPC #
-
Country of Origin
United States

Description

Fryer Basket With Vinyl-Coated Handle 12-3/16" L X 5-3/4" W;X ;6-1/2" H Front Hook;Color: Red Vinyl Handle;Depth: 6-1/2", 165 Mm;Material(S): Plastic;Material(S): Steel;Plating: Nickel-Plated;Type: Front Hook;Weight: 2.672 Lb;Width: 5-3/4", 146 Mm;Archer Wire,Nsf Approved;Models Used In:;Ultrafryer For Fryers With 14" Vats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.