Zoro Homepage

Probe, Temp, Thermistor, Blk Wire For - Part# 103691

  • Mfr # 103691

  • Zoro # G302226631


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
0.38 In
Length
0.75 In
Height
0.38 In
Weight
0.002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103691
Zoro #
G302226631
UPC #
26508082157
Country of Origin
United States

Dimensions

Width
0.38 In
Length
0.75 In
Height
0.38 In

Details

Weight
0.002

Description

National Pipe Thread: 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.