Zoro Homepage

Remote Cable - 20Ft For - Part# 200815

  • Mfr # 200815

  • Zoro # G102251604


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Frymaster
Length
13.38 in
Width
8.27 in
Height
0.79 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200815
Zoro #
G102251604
UPC #
26508332733
Country of Origin
United States

Dimensions

Length
13.38 in
Width
8.27 in
Height
0.79 in

Details

Fits Brand
Frymaster
Finish
Chrome

Description

Remote Cable;20 Ft. Long;Frymaster Fh150, Fm45, Fmh50, Fph150, Fph350Csd, Fph50,;Fpph355Csd, H50, H55, Mj35, Mj45, Mjh150, Mjh50, Ph155Csd,;Pmj35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.