Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Assy, Filter, 15X15 For - Part No 103690

  • Mfr # 103690

  • Zoro # G402215672


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Length
2 in
Width
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103690
Zoro #
G402215672
UPC #
26508082140
Country of Origin
United States

Dimensions

Length
2 in
Width
1 in
Height
1 in

Description

Color: Silver ;Material: Stainless Steel ;Length: 15" | 381 Mm | 2 3/16" Handle | 56 Mm Handle | 9;1/4" Standpipe | 235 Mm Standpipe ;Width: 15" | 381 Mm ;Thread: 40241 ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.