Zoro Homepage

Screen, Filter, 14.75"Sq, Ctr Hl For - Part# 103687

  • Mfr # 103687

  • Zoro # G202215018


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length
2 in
Height
1/2 in
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103687
Zoro #
G202215018
UPC #
26508082119
Country of Origin
United States

Dimensions

Length
2 in
Height
1/2 in
Width
3/4 in

Description

Length: 14 3/4" | 375 Mm ;Width: 14 3/4" | 375 Mm ;Type: Centered Return Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.