1/2 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard

  • Mfr # 10-US-WM-058-3B

  • Zoro # G403551328


product price:  $81.15
/ea
Free Shipping & Returns

Key Features

HP
1/2 HP
Voltage
110
Overall Height
12.9 inch
Residential / Commercial
Under the Sink
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-US-WM-058-3B
Zoro #
G403551328
UPC #
707534314015
Country of Origin
China

Dimensions

Overall Height
12.9 inch
Length
5.2 inch
Width
5.2 inch

Details

HP
1/2 HP
Voltage
110
Residential / Commercial
Under the Sink
Material
Stainless Steel
Weight
11 lbs
Color
Black
Features
Torque Master Grinding System and Silent Sound Operation
RPM
2600
Includes
Garbage Disposal, Attached Power Cord, Removable Splash Guard, Drain Stopper, Sink Flange, Silver Guard

Description

The latest in advanced technology disposers, the Waste Maid 10-US-WM-058-3B Economy 1/2 HP Garbage Disposal gives you the power and features to make food waste quick, quieter, and efficient. This disposer features a 1/2 horsepower 2600 RPM permanent magnet motor that operates on 120V 60Hz power and includes a 3-foot long power cord ready to plug in. To protect against potential jams, the computer-designed Torque Master stainless steel grinding system features high speed, high torque permanent magnet motors, balanced turntables, stainless steel armature shaft, corrosion proof grinding chamber, and laser-sharp cutting ring for less vibration, quieter operation, and longer life. The unit also exclusively incorporates an anti-odor agent to protect against odors€“ a feature no other disposer has. This continuous feed garbage disposal lets you add food waste into the disposal even while it is running and is easy to clean by removing the rubber splash guard baffle. A standard 3-bolt mounting system makes for fast installation and direct replacement for most garbage disposal brands. The Waste Maid 10-US-WM-058-3B comes with a 2-year warranty.


  • 1/2 HP 2600 RPM Grind (Horsepower claimed on package does not indicate motor output or motor power applied for processing)
  • Torque Master® Grinding System - high torque, low risk of jams
  • Compact and lightweight shell, fits in tigher spaces
  • Antimicrobial odor protection
  • Corossion-resistant stainless steel grinding parts
  • Low noise operation
  • 3-bolt mounting system allows you to easily swap disposers with similar mounts
  • Attached Power Cord
  • Removable Splash Guard
  • Continuous Feed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.