All-in-One 33-inch Stainless Steel Kitchen Sink Combo with Brushed Nickel Pull-Down Faucet

  • Mfr # 60-WM-1000

  • Zoro # G408119431


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33
Finish
Brushed Nickel
Overall Width
22
Overall Height
8
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-WM-1000
Zoro #
G408119431
UPC #
707534358002
Country of Origin
China

Dimensions

Overall Length
33
Overall Width
22
Overall Height
8
Depth
7.5
Bowl Size
33x22x8

Details

Finish
Brushed Nickel
Item
Sink
Gauge
18
Weight
25
Includes
Single Bowl Sink, Pull-Down Brushed Nickel Faucet, Soap Dispenser, Strainer
Product Style
Modern
Faucet Spray Type
Steam and Spray
Faucet Spout Type
Pull-Down
Material
Stainless Steel

Description

The Waste Maid All-in-One combination sink is a high-value, robust kit designed to help you easily upgrade your kitchen with a sink, faucet, soap dispenser and drain with strainer. The 33x22 single bowl sink with no divider is great for washing large pots and takes up less counter space, ideal if you need to prepare a lot of ingredients. Additionally, this one basin sink also offers a lot more under-counter storage compared to a dual basin sink, making it an optimal choice for smaller kitchens. Made of brushed stainless steel, this 18-gauge sink provides durability and wipes clean. It also features a soundproofing pad on the bottom to reduce running water sound. The two-hole sink includes a soap dispenser that can be filled from the top, removing the hassle of having to crawl under the sink. The included strainer comes with a complete, easy-to-install drain assembly flange for reliable and efficient filtration to prevent clogs. Enjoy the convenience of a 59-inch pull-down sprayer faucet to target water where you need it. You can switch the sprayer from stream or spray with ease. The kitchen faucet is engineered with the user in mind. It includes an anti-twist pull down hose with universal swivel ball joint. Theres no fuss or worry about having to untwist the hose after every use. The kitchen faucet includes a quick installation pull down hose and weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.