FIREBOX T25-W WITH 1-YR TOTAL SECURITY SUITE
Mfr # WGT26641
Zoro # G422606757
product price: $1,114.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
5
Height
1.7 in
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT26641
Zoro #
G422606757
UPC #
654522899279
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
8 in
Details
Number of Ports
5
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes
Functionality
Intrusion Prevention
USB
Yes
Support/Service Duration
1 Year
Firewall Protection Supported
Firewall Throughput
3.14-Gbit/s
Support/Service Type
Total Security Suite
Number of Network (RJ-45) Ports
5
Item
Network Security/Firewall Appliance
Product Line
Firebox
Manageable
Yes
Environmentally Friendly
Yes
Description
WATCHGUARD FIREBOX T25-W WITH 1-YR TOTAL SECURITY SUITE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.