Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIREBOX T25 WITH 1-YR BASIC SECURITY SUITE

  • Mfr # WGT25031

  • Zoro # G422606801


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Product Line
Firebox
USB
Yes
Ethernet Technology
Gigabit Ethernet
Firewall Protection Supported
Malware Protection, Ransomware Protection, Gateway Antivirus, Virus Protection, Reputation Enabled Defense, Denial of Service (DoS), TLS Decryption, Trojan Horse, Proxy Blocking, Anti-spam, Stateful Packet Filtering, Secure IPsec VPN Connectivity, Threat Protection, Botnet Detection, Application Control, Antivirus, IntelligentAV, WebBlocker, APT Blocker, Blended Threat Prevention
Support/Service Duration
1 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT25031
Zoro #
G422606801
UPC #
654522727176
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
8 in

Details

Product Line
Firebox
USB
Yes
Ethernet Technology
Gigabit Ethernet
Firewall Protection Supported
Malware Protection, Ransomware Protection, Gateway Antivirus, Virus Protection, Reputation Enabled Defense, Denial of Service (DoS), TLS Decryption, Trojan Horse, Proxy Blocking, Anti-spam, Stateful Packet Filtering, Secure IPsec VPN Connectivity, Threat Protection, Botnet Detection, Application Control, Antivirus, IntelligentAV, WebBlocker, APT Blocker, Blended Threat Prevention
Support/Service Duration
1 Year
Support/Service Type
Basic Security Suite
Functionality
Intrusion Prevention
Manageable
Yes
Environmentally Friendly
Yes
Firewall Throughput
3.14-Gbit/s
Number of Ports
5
Item
Network Security/Firewall Appliance
Number of Network (RJ-45) Ports
5

Description

WATCHGUARD FIREBOX T25 WITH 1-YR BASIC SECURITY SUITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.