FIREBOX T25 WITH 3-YR BASIC SECURITY SUITE
Mfr # WGT25033
Zoro # G922606868
product price: $1,024.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
5
Product Line
Firebox
Number of Ports
5
Environmentally Friendly
Yes
Support/Service Type
Basic Security Suite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT25033
Zoro #
G922606868
UPC #
654522801470
Country of Origin
Taiwan, Province of China
Dimensions
Width
8 in
Height
1.7 in
Details
Number of Network (RJ-45) Ports
5
Product Line
Firebox
Number of Ports
5
Environmentally Friendly
Yes
Item
Network Security/Firewall Appliance
Support/Service Type
Basic Security Suite
Firewall Protection Supported
Manageable
Yes
Support/Service Duration
3 Year
Firewall Throughput
3.14-Gbit/s
USB
Yes
Ethernet Technology
Gigabit Ethernet
Functionality
Intrusion Prevention
Description
WATCHGUARD FIREBOX T25 WITH 3-YR BASIC SECURITY SUITE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.