FIREBOX T25 WITH 3-YR TOTAL SECURITY SUITE
Mfr # WGT25643
Zoro # G522606824
product price: $1,709.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Number of Ports
5
Width
8 in
Manageable
Yes
Support/Service Type
Total Security Suite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT25643
Zoro #
G522606824
UPC #
654522798763
Country of Origin
Taiwan, Province of China
Dimensions
Width
8 in
Height
1.7 in
Details
Ethernet Technology
Gigabit Ethernet
Number of Ports
5
Manageable
Yes
Support/Service Type
Total Security Suite
Firewall Protection Supported
Firewall Throughput
3.14-Gbit/s
Support/Service Duration
3 Year
Item
Network Security/Firewall Appliance
Functionality
Intrusion Prevention
Environmentally Friendly
Yes
Product Line
Firebox
USB
Yes
Number of Network (RJ-45) Ports
5
Description
WATCHGUARD FIREBOX T25 WITH 3-YR TOTAL SECURITY SUITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.