Zoro Homepage

FIREBOX T45-POE WITH 1-YR STANDARD SUPPORT (US)

  • Mfr # WGT47001-US

  • Zoro # G522606848


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Product Line
Firebox
Firewall Throughput
3.94-Gbit/s
Environmentally Friendly
Yes
Number of PoE+ (RJ-45) Ports
1
Number of Network (RJ-45) Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT47001-US
Zoro #
G522606848
UPC #
654522746702
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
8 in

Details

Product Line
Firebox
Firewall Throughput
3.94-Gbit/s
Environmentally Friendly
Yes
Number of PoE+ (RJ-45) Ports
1
Number of Network (RJ-45) Ports
5
PoE (RJ-45) Port
Yes
Form Factor
Tabletop
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Functionality
Intrusion Prevention
USB
Yes
Support/Service Type
Standard Support
Number of Ports
5
Support/Service Duration
1 Year
Firewall Protection Supported
Item
Network Security/Firewall Appliance

Description

WATCHGUARD FIREBOX T45-POE WITH 1-YR STANDARD SUPPORT (US)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.