Zoro Homepage

FIREBOX T45-POE WITH 1-YR TOTAL SECURITY SUITE (US)

  • Mfr # WGT47641-US

  • Zoro # G622443091


product price: $1,873.99
/ea
Free Shipping & Returns

Key Features

Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
5
Functionality
Intrusion Prevention
Firewall Throughput
3.94-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT47641-US
Zoro #
G622443091
UPC #
654522555182
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
8 in

Details

Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
5
Functionality
Intrusion Prevention
Firewall Throughput
3.94-Gbit/s
Environmentally Friendly
Yes
Form Factor
Tabletop
Support/Service Duration
1 Year
Support/Service Type
Total Security Suite
PoE (RJ-45) Port
Yes
Product Line
Firebox
Number of PoE+ (RJ-45) Ports
1
USB
Yes
Item
Network Security/Firewall Appliance
Firewall Protection Supported
Number of Ports
5

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.