FIREBOX T45-W-POE WITH 1-YR STANDARD SUPPORT (US)
Mfr # WGT48001-US
Zoro # G122606866
product price: $1,178.99
/ea
Free Shipping & Returns
Key Features
Functionality
Intrusion Prevention
Firewall Protection Supported
USB
Yes
Height
1.7 in
Product Line
Firebox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT48001-US
Zoro #
G122606866
UPC #
654522265241
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
8 in
Details
Functionality
Intrusion Prevention
Firewall Protection Supported
USB
Yes
Product Line
Firebox
Wireless LAN
Yes
Support/Service Type
Standard Support
Support/Service Duration
1 Year
Number of PoE+ (RJ-45) Ports
1
PoE (RJ-45) Port
Yes
Number of Ports
5
Environmentally Friendly
Yes
Item
Network Security/Firewall Appliance
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ax
Number of Network (RJ-45) Ports
5
Firewall Throughput
3.94-Gbit/s
Form Factor
Tabletop
Manageable
Yes
Description
WATCHGUARD FIREBOX T45-W-POE WITH 1-YR STANDARD SUPPORT (US)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.