FIREBOX T45-W-POE WITH 1-YR TOTAL SECURITY SUITE (US)
Mfr # WGT48641-US
Zoro # G622606977
product price: $2,105.99
/ea
Free Shipping & Returns
Key Features
Manageable
Yes
Height
1.7 in
Form Factor
Tabletop
Width
8 in
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT48641-US
Zoro #
G622606977
UPC #
654522786661
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
8 in
Details
Manageable
Yes
Form Factor
Tabletop
PoE (RJ-45) Port
Yes
Support/Service Duration
1 Year
Wireless LAN Standard
IEEE 802.11ax
Firewall Protection Supported
Number of Ports
5
Product Line
Firebox
Support/Service Type
Total Security Suite
Item
Network Security/Firewall Appliance
USB
Yes
Firewall Throughput
3.94-Gbit/s
Wireless LAN
Yes
Number of Network (RJ-45) Ports
5
Functionality
Intrusion Prevention
Environmentally Friendly
Yes
Description
WATCHGUARD FIREBOX T45-W-POE WITH 1-YR TOTAL SECURITY SUITE (US)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.