Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIREBOX T45-W-POE WITH 3-YR STANDARD SUPPORT (US)

  • Mfr # WGT48003-US

  • Zoro # G522606893


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Support/Service Type
Standard Support
Number of Network (RJ-45) Ports
5
Width
8 in
Form Factor
Tabletop
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT48003-US
Zoro #
G522606893
UPC #
654522073624
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Height
1.7 in

Details

Support/Service Type
Standard Support
Number of Network (RJ-45) Ports
5
Form Factor
Tabletop
Firewall Protection Supported
Botnet Detection, Antivirus, Cloud Sandboxing, Secure IPsec VPN Connectivity, URL Filtering, Application Control, Anti-spam, Stateful Packet Filtering, Threat Protection, Trojan Horse, Denial of Service (DoS), APT Blocker, IntelligentAV, TLS Decryption, Gateway Antivirus, Endpoint Protection, Virus Protection, Malware Protection, Ransomware Protection, Proxy Blocking, Reputation Enabled Defense, DNS Security, WebBlocker, Blended Threat Prevention
Manageable
Yes
Functionality
Intrusion Prevention
Item
Network Security/Firewall Appliance
PoE (RJ-45) Port
Yes
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes
Product Line
Firebox
USB
Yes
Number of Ports
5
Ethernet Technology
Gigabit Ethernet
Support/Service Duration
3 Year
Firewall Throughput
3.94-Gbit/s
Number of PoE+ (RJ-45) Ports
1
Environmentally Friendly
Yes

Description

WATCHGUARD FIREBOX T45-W-POE WITH 3-YR STANDARD SUPPORT (US)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.