Zoro Homepage

T115-W WITH 1Y BSS

  • Mfr # WGT116031

  • Zoro # G621721602


product price: $606.99
/ea
Free Shipping & Returns

Key Features

VPN Throughput
80-MB/s
Firewall Protection Supported
Wireless LAN Standard
IEEE 802.11be
Wireless LAN
Yes
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT116031
Zoro #
G621721602
UPC #
654522956804
Country of Origin
United States

Dimensions

Width
8.1 in
Height
1.7 in

Details

VPN Throughput
80-MB/s
Firewall Protection Supported
Wireless LAN Standard
IEEE 802.11be
Wireless LAN
Yes
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
Number of Ports
3
Item
Network Security/Firewall Appliance
Number of Network (RJ-45) Ports
3
Encryption Standard
TLS
Power Consumption
25 W
Functionality
Policy Management
Base Unit Connectivity Technology
Wired/Wireless
Product Line
Firebox
Support/Service Type
Basic Security Suite
Firewall Throughput
1.02-Gbit/s
Manageable
Yes
Data Link Protocols
TCP/UDP, HTTPS, HTTP, L2TP, FTP, SMTPS
New Connections Per Second
26500
IPS Throughput
46.88-MB/s
USB
Yes
Support/Service Duration
1 Year

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.