Zoro Homepage

T115-W WITH 3Y TSS

  • Mfr # WGT116643

  • Zoro # G121721645


product price: $1,591.99
/ea
Free Shipping & Returns

Key Features

Support/Service Duration
3 Year
Product Line
Firebox
Number of Ports
3
Wireless LAN
Yes
Width
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT116643
Zoro #
G121721645
UPC #
654522802910
Country of Origin
United States

Dimensions

Width
8.1 in
Height
1.7 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.