Zoro Homepage

T125-W WITH 1Y BSS

  • Mfr # WGT126031

  • Zoro # G621721626


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Product Line
Firebox
New Connections Per Second
26500
Firewall Throughput
2.28-Gbit/s
Number of Network (RJ-45) Ports
5
Number of Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT126031
Zoro #
G621721626
UPC #
654522890375
Country of Origin
United States

Dimensions

Height
1.7 in
Width
9.1 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.