Zoro Homepage

T125 WITH 1Y TSS

  • Mfr # WGT125641

  • Zoro # G821721457


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Base Unit Connectivity Technology
Wired
Number of Network (RJ-45) Ports
5
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Data Link Protocols
L2TP, SMTPS, FTP, HTTPS, TCP/UDP, HTTP
IPS Throughput
90.63-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT125641
Zoro #
G821721457
UPC #
654522485687
Country of Origin
United States

Dimensions

Height
1.7 in
Width
9.1 in

Details

Base Unit Connectivity Technology
Wired
Number of Network (RJ-45) Ports
5
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Data Link Protocols
L2TP, SMTPS, FTP, HTTPS, TCP/UDP, HTTP
IPS Throughput
90.63-MB/s
New Connections Per Second
26500
Firewall Throughput
2.28-Gbit/s
Form Factor
Compact
Manageable
Yes
Functionality
Policy Management
Encryption Standard
TLS
USB
Yes
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
Power Consumption
20 W
Number of Ports
5
Support/Service Duration
1 Year
Firewall Protection Supported
VPN Throughput
184.32-MB/s
Item
Network Security/Firewall Appliance
Support/Service Type
Total Security Suite
Product Line
Firebox

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.