T145-W WITH 1Y BSS
Mfr # WGT146031
Zoro # G221721613
product price: $1,401.99
/ea
Free Shipping & Returns
Key Features
VPN Throughput
248.32-MB/s
Data Link Protocols
HTTP, L2TP, TCP/UDP, SMTPS, FTP, HTTPS
IPS Throughput
131.84-MB/s
Expansion Slot Type
SFP+, SFP (mini-GBIC)
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT146031
Zoro #
G221721613
UPC #
654522609144
Country of Origin
United States
Dimensions
Width
9.1 in
Height
1.7 in
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.