Zoro Homepage

T145-W WITH 1Y TSS

  • Mfr # WGT146641

  • Zoro # G021721608


product price: $1,777.99
/ea
Free Shipping & Returns

Key Features

Support/Service Type
Total Security Suite
Standards
CCFIPS 140-3NRTL/CBIPv6 Ready Gold (routing)
Wireless LAN
Yes
Form Factor
Tabletop, Compact
Width
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT146641
Zoro #
G021721608
UPC #
654522341129
Country of Origin
United States

Dimensions

Width
9.1 in
Height
1.7 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.