
TRADE UP TO WATCHGUARD FIREBOX M290 WITH 1-YR TOTAL SECURITY SUITE (Discontinued)
- Mfr # WGM29002101
- Zoro # G615223181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGM29002101
Zoro #
G615223181
UPC #
654522433305
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17.2"
Width
12.1 in
Height
1.7 in
Details
Item
Network Security/Firewall Appliance
Network Standard
10/100/1000Base-T
Expansion Slot Type
Expansion Slot
Number of Network (RJ-45) Ports
8
Total Number of Ports
8
Total Number of Expansion Slots
1
Ethernet Technology
Gigabit Ethernet
Frequency
47 Hz, 63 Hz
Support/Service Duration
1 Year
Support/Service Type
Total Security Suite
USB
Yes
Firewall Protection Supported
Environmentally Friendly
Yes
Manageable
Yes
Series
M
Number of Ports
8
Product Line
Firebox
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.