Zoro Homepage

TRADE UP TO WATCHGUARD FIREBOX M290 WITH 3-YR BASIC SECURITY SUITE

  • Mfr # WGM29002003

  • Zoro # G015272246


product price: $3,575.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
12.1 in
Depth
17.2"
Total Number of Expansion Slots
1
Support/Service Duration
3 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGM29002003
Zoro #
G015272246
UPC #
654522654410
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
12.1 in
Depth
17.2"

Details

Item
Network Security/Firewall Appliance
Total Number of Expansion Slots
1
Support/Service Duration
3 Year
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
8
Ethernet Technology
Gigabit Ethernet
Total Number of Ports
8
Network Standard
10/100/1000Base-T
Support/Service Type
Basic Security Suite
Firewall Protection Supported
Expansion Slot Type
Expansion Slot
Manageable
Yes
Frequency
63 Hz, 47 Hz
USB
Yes
Series
M
Product Line
Firebox
Number of Ports
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.