
TRADE UP TO WATCHGUARD FIREBOX M390 WITH 3-YR BASIC SECURITY SUITE
Mfr # WGM39002003
Zoro # G115223179
product price: $5,222.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Depth
17.2"
Width
12.1 in
Expansion Slot Type
Expansion Slot
Firewall Protection Supported
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGM39002003
Zoro #
G115223179
UPC #
654522168887
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Depth
17.2"
Width
12.1 in
Details
Item
Network Security/Firewall Appliance
Expansion Slot Type
Expansion Slot
Firewall Protection Supported
USB
Yes
Total Number of Expansion Slots
1
Total Number of Ports
8
Support/Service Type
Basic Security Suite
Number of Network (RJ-45) Ports
8
Frequency
63 Hz, 47 Hz
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Network Standard
10/100/1000Base-T
Support/Service Duration
3 Year
Environmentally Friendly
Yes
Series
M
Number of Ports
8
Product Line
Firebox
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.