
TRADE UP TO WATCHGUARD FIREBOX T25-W WITH 1-YR TOTAL SECURITY SUITE (Discontinued)
- Mfr # WGT26671
- Zoro # G515223229
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT26671
Zoro #
G515223229
UPC #
654522142061
Country of Origin
Taiwan, Province of China
Dimensions
Width
8"
Height
1.7 in
Depth
8.5"
Details
Item
Network Security/Firewall Appliance
Wireless LAN Standard
IEEE 802.11ax
Functionality
Intrusion Prevention
Environmentally Friendly
Yes
Manageable
Yes
Firewall Protection Supported
Number of Network (RJ-45) Ports
5
Ethernet Technology
Gigabit Ethernet
Firewall Throughput
3.14-Gbit/s
Wireless LAN
Yes
Network Standard
10/100/1000Base-T
Total Number of Ports
5
Support/Service Type
Total Security Suite
USB
Yes
Support/Service Duration
1 Year
Series
T
Product Line
Firebox
Number of Ports
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.