Zoro Homepage

TRADE UP TO WATCHGUARD FIREBOX T25-W WITH 3-YR BASIC SECURITY SUITE

  • Mfr # WGT26413

  • Zoro # G315223191


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Depth
8.5"
Wireless LAN Standard
IEEE 802.11ax
Height
1.7"
Width
8"
Number of Network (RJ-45) Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT26413
Zoro #
G315223191
UPC #
654522841858
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.5"
Height
1.7"
Width
8"

Details

Item
Network Security/Firewall Appliance
Wireless LAN Standard
IEEE 802.11ax
Number of Network (RJ-45) Ports
5
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Total Number of Ports
5
Firewall Protection Supported
Wireless LAN
Yes
Functionality
Intrusion Prevention
USB
Yes
Network Standard
10/100/1000Base-T
Manageable
Yes
Firewall Throughput
3.14-Gbit/s
Support/Service Type
Basic Security Suite
Support/Service Duration
3 Year
Series
T

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.