
TRADE UP TO WATCHGUARD FIREBOX T25-W WITH 3-YR TOTAL SECURITY SUITE (Discontinued)
- Mfr # WGT26673
- Zoro # G115223209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WGT26673
Zoro #
G115223209
UPC #
654522757005
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Depth
8.5"
Width
8 in
Details
Item
Network Security/Firewall Appliance
Wireless LAN Standard
IEEE 802.11ax
Functionality
Intrusion Prevention
Total Number of Ports
5
Support/Service Duration
3 Year
Firewall Throughput
3.14-Gbit/s
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
5
Manageable
Yes
Support/Service Type
Total Security Suite
Firewall Protection Supported
USB
Yes
Wireless LAN
Yes
Network Standard
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Series
T
Product Line
Firebox
Number of Ports
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.