
TRADE UP TO WATCHGUARD FIREBOX T45-POE WITH 3-YR BASIC SECURITY SUITE US (Discontinued)
- Mfr # WGT47413-US
- Zoro # G115223186
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT47413-US
Zoro #
G115223186
UPC #
654522876515
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
8 in
Depth
8.5"
Details
Item
Network Security/Firewall Appliance
Ethernet Technology
Gigabit Ethernet
Support/Service Duration
3 Year
Functionality
Intrusion Prevention
Firewall Protection Supported
Network Standard
10/100/1000Base-T
Environmentally Friendly
Yes
Support/Service Type
Basic Security Suite
Number of PoE+ (RJ-45) Ports
1
Manageable
Yes
Total Number of Ports
5
PoE (RJ-45) Port
Yes
Number of Network (RJ-45) Ports
5
Firewall Throughput
3.94-Gbit/s
USB
Yes
Series
T
Product Line
Firebox
Form Factor
Tabletop
Number of Ports
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.