Zoro Homepage

TRADE UP TO WATCHGUARD FIREBOX T45-W-POE WITH 3-YR BASIC SECURITY SUITE US

  • Mfr # WGT48413-US

  • Zoro # G915272193


product price: $1,873.99
/ea
Free Shipping & Returns

Key Features

Depth
8.5"
Height
1.7 in
Wireless LAN Standard
IEEE 802.11ax
Width
8 in
Firewall Throughput
3.94-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT48413-US
Zoro #
G915272193
UPC #
654522818591
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.5"
Height
1.7 in
Width
8 in

Details

Item
Network Security/Firewall Appliance
Wireless LAN Standard
IEEE 802.11ax
Firewall Throughput
3.94-Gbit/s
Manageable
Yes
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Total Number of Ports
5
PoE (RJ-45) Port
Yes
USB
Yes
Functionality
Intrusion Prevention
Support/Service Type
Basic Security Suite
Wireless LAN
Yes
Number of Network (RJ-45) Ports
5
Number of PoE+ (RJ-45) Ports
1
Firewall Protection Supported
Threat Protection, Denial of Service (DoS), Application Control, Blended Threat Prevention, WebBlocker, Antivirus, Ransomware Protection, Malware Protection, IntelligentAV, URL Filtering, Endpoint Protection, Gateway Antivirus, Secure IPsec VPN Connectivity, Botnet Detection, Cloud Sandboxing, Reputation Enabled Defense, Trojan Horse, Proxy Blocking, APT Blocker, Stateful Packet Filtering, DNS Security, Virus Protection, Anti-spam, TLS Decryption
Network Standard
10/100/1000Base-T
Support/Service Duration
3 Year
Series
T
Form Factor
Tabletop
Product Line
Firebox
Number of Ports
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.