
Trade up to Firebox M390 with 1-yr Total Security Suite (Discontinued)
- Mfr # WGM39002101
- Zoro # G616432872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGM39002101
Zoro #
G616432872
UPC #
654523000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
12.1 in
Height
1.7 in
Details
Number of Network (RJ-45) Ports
8
Total Number of Expansion Slots
1
Number of Ports
8
Support/Service Duration
1 Year
USB
Yes
Item
Network Security/Firewall Appliance
Manageable
Yes
Product Line
Firebox
Firewall Protection Supported
Support/Service Type
Total Security Suite
Expansion Slot Type
Expansion Slot
Frequency
63 Hz, 47 Hz
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.