TRADE UP TO FIREBOX T45-POE WITH 1-YR TOTAL SECURITY SUITE (US) (Discontinued)
- Mfr # WGT47671-US
- Zoro # G421704850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT47671-US
Zoro #
G421704850
UPC #
654522947321
Country of Origin
Taiwan, Province of China
Dimensions
Width
8 in
Height
1.7 in
Details
USB
Yes
Ethernet Technology
Gigabit Ethernet
Item
Network Security/Firewall Appliance
Product Line
Firebox
Firewall Protection Supported
Number of Network (RJ-45) Ports
5
Support/Service Duration
1 Year
Form Factor
Tabletop
Firewall Throughput
3.94-Gbit/s
Manageable
Yes
Functionality
Intrusion Prevention
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Support/Service Type
Total Security Suite
Number of Ports
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.