Zoro Homepage

TRADE UP TO FIREBOX T45-W-POE WITH 1-YR BASIC SECURITY SUITE (US)

  • Mfr # WGT48411-US

  • Zoro # G522445263


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Firewall Throughput
3.94-Gbit/s
Firewall Protection Supported
Product Line
Firebox
Form Factor
Tabletop
Number of Network (RJ-45) Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT48411-US
Zoro #
G522445263
UPC #
654522786661
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Height
1.7 in

Details

Firewall Throughput
3.94-Gbit/s
Firewall Protection Supported
Product Line
Firebox
Form Factor
Tabletop
Number of Network (RJ-45) Ports
5
Wireless LAN Standard
IEEE 802.11ax
USB
Yes
Support/Service Type
Basic Security Suite
Number of Ports
5
Support/Service Duration
1 Year
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
Manageable
Yes
Item
Network Security/Firewall Appliance
Ethernet Technology
Gigabit Ethernet
Number of PoE+ (RJ-45) Ports
1
Wireless LAN
Yes
Functionality
Intrusion Prevention

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.