This item is Discontinued.

No Product Image Available

TRADE UP TO T115-W WITH 1Y TSS (Discontinued)

  • Mfr # WGT116671
  • Zoro # G021721592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT116671
Zoro #
G021721592
UPC #
654522612380
Country of Origin
United States

Dimensions

Width
8.1 in
Height
1.7 in

Details

Support/Service Duration
1 Year
Number of Ports
3
Support/Service Type
Total Security Suite
Wireless LAN Standard
IEEE 802.11be
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
VPN Throughput
80-MB/s
Item
Network Security/Firewall Appliance
USB
Yes
Wireless LAN
Yes
Firewall Protection Supported
Network Protection, TLS Decryption, WebBlocker, Threat Protection, Gateway Antivirus, Anti-phishing, Denial of Service (DoS), Packet Inspection, Data Loss Prevention, IntelligentAV, Anti-spam, Stateful Inspection Firewall, Antivirus, Blended Threat Prevention, Trojan Horse, APT Blocker, Malware Protection, Reputation Enabled Defense, Application Control, Botnet Detection, DNSWatch, Intrusion Prevention, Remote Access Authentication, Proxy Blocking, Ransomware Protection
Base Unit Connectivity Technology
Wired/Wireless
Power Consumption
25 W
IPS Throughput
46.88-MB/s
Number of Network (RJ-45) Ports
3
Ethernet Technology
Gigabit Ethernet
Functionality
Policy Management
Firewall Throughput
1.02-Gbit/s
AI Features
Anti-malware, DNS Filtering
Product Line
Firebox
AI-powered
Yes
Encryption Standard
TLS
New Connections Per Second
26500
Manageable
Yes
Data Link Protocols
TCP/UDP, HTTP, SMTPS, HTTPS, FTP, L2TP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.