Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT116413
Zoro #
G821721600
UPC #
654522928085
Country of Origin
United States
Dimensions
Width
8.1 in
Height
1.7 in
Details
Encryption Standard
TLS
Functionality
Policy Management
Wireless LAN
Yes
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
Number of Network (RJ-45) Ports
3
Item
Network Security/Firewall Appliance
Number of Ports
3
Power Consumption
25 W
Wireless LAN Standard
IEEE 802.11be
New Connections Per Second
26500
VPN Throughput
80-MB/s
Data Link Protocols
SMTPS, TCP/UDP, L2TP, HTTPS, FTP, HTTP
Ethernet Technology
Gigabit Ethernet
Product Line
Firebox
Manageable
Yes
USB
Yes
Base Unit Connectivity Technology
Wired/Wireless
Support/Service Duration
3 Year
Firewall Protection Supported
Firewall Throughput
1.02-Gbit/s
Support/Service Type
Basic Security Suite
IPS Throughput
46.88-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.