This item is Discontinued.

No Product Image Available

TRADE UP TO T115-W WITH 3Y TSS (Discontinued)

  • Mfr # WGT116673
  • Zoro # G321721599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT116673
Zoro #
G321721599
UPC #
654522931160
Country of Origin
United States

Dimensions

Height
1.7 in
Width
8.1 in

Details

Item
Network Security/Firewall Appliance
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
Number of Ports
3
IPS Throughput
46.88-MB/s
Support/Service Duration
3 Year
Wireless LAN Standard
IEEE 802.11be
Firewall Throughput
1.02-Gbit/s
Firewall Protection Supported
Ransomware Protection, Malware Protection, Denial of Service (DoS), TLS Decryption, WebBlocker, Blended Threat Prevention, IntelligentAV, APT Blocker, DNSWatch, Network Protection, Data Loss Prevention, Remote Access Authentication, Application Control, Trojan Horse, Intrusion Prevention, Proxy Blocking, Gateway Antivirus, Anti-spam, Stateful Inspection Firewall, Reputation Enabled Defense, Antivirus, Botnet Detection, Anti-phishing, Packet Inspection, Threat Protection
Wireless LAN
Yes
Support/Service Type
Total Security Suite
Functionality
Policy Management
Ethernet Technology
Gigabit Ethernet
New Connections Per Second
26500
Manageable
Yes
AI-powered
Yes
VPN Throughput
80-MB/s
AI Features
Anti-malware, DNS Filtering
Number of Network (RJ-45) Ports
3
Base Unit Connectivity Technology
Wired/Wireless
Product Line
Firebox
Data Link Protocols
L2TP, SMTPS, HTTP, TCP/UDP, HTTPS, FTP
Power Consumption
25 W
Encryption Standard
TLS
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.