This item is Discontinued.

No Product Image Available

TRADE UP TO T125-W WITH 1Y TSS (Discontinued)

  • Mfr # WGT126671
  • Zoro # G021721561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT126671
Zoro #
G021721561
UPC #
654522911933
Country of Origin
United States

Dimensions

Width
9.1 in
Height
1.7 in

Details

USB
Yes
Base Unit Connectivity Technology
Wired/Wireless
Product Line
Firebox
Wireless LAN
Yes
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
Power Consumption
20 W
Encryption Standard
TLS
Number of Ports
5
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Functionality
Policy Management
VPN Throughput
184.32-MB/s
Item
Network Security/Firewall Appliance
Firewall Throughput
2.28-Gbit/s
Firewall Protection Supported
WebBlocker, Advanced Threat Protection, Remote Access Authentication, Anti-phishing, Proxy Blocking, Intrusion Prevention, Denial of Service (DoS), Blended Threat Prevention, Reputation Enabled Defense, Gateway Antivirus, IntelligentAV, APT Blocker, URL Filtering, Ransomware Protection, Threat Protection, Antivirus, Trojan Horse, Malware Protection, Application Control, Botnet Detection, DNSWatch, Data Loss Prevention, TLS Decryption, Anti-spam, Network Protection, Stateful Inspection Firewall, Packet Inspection
Manageable
Yes
Support/Service Duration
1 Year
Number of Network (RJ-45) Ports
5
IPS Throughput
90.63-MB/s
Form Factor
Compact
Data Link Protocols
L2TP, HTTPS, SMTPS, HTTP, FTP, TCP/UDP
AI Features
DNS Filtering, Anti-malware
Support/Service Type
Total Security Suite
Wireless LAN Standard
IEEE 802.11be
AI-powered
Yes
New Connections Per Second
26500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.