This item is Discontinued.

No Product Image Available

TRADE UP TO T125-W WITH 3Y BSS (Discontinued)

  • Mfr # WGT126413
  • Zoro # G521721566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT126413
Zoro #
G521721566
UPC #
654522222121
Country of Origin
United States

Dimensions

Width
9.1 in
Height
1.7 in

Details

Form Factor
Compact
Manageable
Yes
Wireless LAN
Yes
USB
Yes
Firewall Protection Supported
Trojan Horse, Antivirus, Advanced Threat Protection, Blended Threat Prevention, Data Loss Prevention, Intrusion Prevention, Remote Access Authentication, Proxy Blocking, Network Protection, Denial of Service (DoS), Packet Inspection, Stateful Inspection Firewall, Anti-phishing, Anti-spam, Application Control, Botnet Detection, Gateway Antivirus, URL Filtering, Ransomware Protection, Threat Protection, TLS Decryption, WebBlocker, Malware Protection, Reputation Enabled Defense
IPS Throughput
90.63-MB/s
Encryption Standard
TLS
Support/Service Type
Basic Security Suite
Item
Network Security/Firewall Appliance
Wireless LAN Standard
IEEE 802.11be
New Connections Per Second
26500
Number of Network (RJ-45) Ports
5
Base Unit Connectivity Technology
Wired/Wireless
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
Number of Ports
5
VPN Throughput
184.32-MB/s
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Firewall Throughput
2.28-Gbit/s
Data Link Protocols
SMTPS, L2TP, HTTPS, HTTP, FTP, TCP/UDP
Power Consumption
20 W
Functionality
Policy Management
Product Line
Firebox
Support/Service Duration
3 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.