This item is Discontinued.

No Product Image Available

TRADE UP TO T125 WITH 1Y TSS (Discontinued)

  • Mfr # WGT125671
  • Zoro # G021721448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT125671
Zoro #
G021721448
UPC #
654522476685
Country of Origin
United States

Dimensions

Width
9.1 in
Height
1.7 in

Details

Encryption Standard
TLS
IPS Throughput
90.63-MB/s
Form Factor
Compact
Firewall Protection Supported
Stateful Inspection Firewall, Blended Threat Prevention, Anti-spam, Packet Inspection, Remote Access Authentication, Gateway Antivirus, Malware Protection, Application Control, Denial of Service (DoS), Cloud Sandboxing, Endpoint Protection, Intrusion Prevention, Ransomware Protection, Botnet Detection, Advanced Threat Protection, Data Loss Prevention, DNSWatch, APT Blocker, Trojan Horse, Threat Protection, IntelligentAV, Antivirus, TLS Decryption, WebBlocker, Reputation Enabled Defense, Anti-phishing, Proxy Blocking
AI-powered
Yes
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
USB
Yes
Number of Ports
5
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
Product Line
Firebox
Functionality
Policy Management
Power Consumption
20 W
Manageable
Yes
AI Features
Anti-malware
Item
Network Security/Firewall Appliance
Number of Network (RJ-45) Ports
5
New Connections Per Second
26500
Base Unit Connectivity Technology
Wired
VPN Throughput
184.32-MB/s
Firewall Throughput
2.28-Gbit/s
Support/Service Duration
1 Year
Data Link Protocols
L2TP, HTTP, FTP, HTTPS, SMTPS, TCP/UDP
Support/Service Type
Total Security Suite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.