Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT125413
Zoro #
G321721469
UPC #
654522509567
Country of Origin
United States
Dimensions
Height
1.7 in
Width
9.1 in
Details
Support/Service Duration
3 Year
Firewall Throughput
2.28-Gbit/s
Power Consumption
20 W
Firewall Protection Supported
USB
Yes
Number of Ports
5
New Connections Per Second
26500
VPN Throughput
184.32-MB/s
IPS Throughput
90.63-MB/s
Manageable
Yes
Functionality
Policy Management
Data Link Protocols
HTTPS, L2TP, HTTP, SMTPS, FTP, TCP/UDP
Support/Service Type
Basic Security Suite
Encryption Standard
TLS
Number of Network (RJ-45) Ports
5
Form Factor
Compact
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Base Unit Connectivity Technology
Wired
Product Line
Firebox
Item
Network Security/Firewall Appliance
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.