This item is Discontinued.

No Product Image Available

TRADE UP TO T125 WITH 3Y TSS (Discontinued)

  • Mfr # WGT125673
  • Zoro # G121721607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT125673
Zoro #
G121721607
UPC #
654522518552
Country of Origin
United States

Dimensions

Height
1.7 in
Width
9.1 in

Details

Functionality
Policy Management
Base Unit Connectivity Technology
Wired
Data Link Protocols
HTTPS, TCP/UDP, HTTP, FTP, L2TP, SMTPS
Firewall Throughput
2.28-Gbit/s
IPS Throughput
90.63-MB/s
Support/Service Duration
3 Year
VPN Throughput
184.32-MB/s
Support/Service Type
Total Security Suite
AI Features
Anti-malware
USB
Yes
AI-powered
Yes
Standards
CCFIPS 140-2NRTL/CBIPv6 Ready Gold (routing)
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Firewall Protection Supported
APT Blocker, Application Control, Threat Protection, WebBlocker, Stateful Inspection Firewall, Remote Access Authentication, Ransomware Protection, DNSWatch, Proxy Blocking, Reputation Enabled Defense, Denial of Service (DoS), Anti-spam, Data Loss Prevention, Endpoint Protection, Malware Protection, Advanced Threat Protection, Botnet Detection, Antivirus, Blended Threat Prevention, Cloud Sandboxing, Intrusion Prevention, TLS Decryption, Trojan Horse, IntelligentAV, Packet Inspection, Anti-phishing, Gateway Antivirus
Power Consumption
20 W
New Connections Per Second
26500
Manageable
Yes
Item
Network Security/Firewall Appliance
Product Line
Firebox
Number of Ports
5
Number of Network (RJ-45) Ports
5
Encryption Standard
TLS
Form Factor
Compact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.