This item is Discontinued.

No Product Image Available

TRADE UP TO T145-W WITH 1Y TSS (Discontinued)

  • Mfr # WGT146671
  • Zoro # G921721579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WGT146671
Zoro #
G921721579
UPC #
654522306739
Country of Origin
United States

Dimensions

Height
1.7 in
Width
9.1 in

Details

Number of Network (RJ-45) Ports
5
Number of Ports
5
AI Features
Threat Correlation, DNS Filtering, Anti-malware
Base Unit Connectivity Technology
Wired/Wireless
Item
Network Security/Firewall Appliance
Data Link Protocols
FTP, TCP/UDP, SMTPS, HTTPS, HTTP, L2TP
Total Number of Expansion Slots
1
Product Line
Firebox
IPS Throughput
131.84-MB/s
Expansion Slot Type
SFP+, SFP (mini-GBIC)
Wireless LAN
Yes
USB
Yes
Support/Service Type
Total Security Suite
New Connections Per Second
26500
Power Consumption
20 W
Standards
CCFIPS 140-3NRTL/CBIPv6 Ready Gold (routing)
Functionality
Policy Management
AI-powered
Yes
Encryption Standard
TLS
Firewall Throughput
3.90-Gbit/s
VPN Throughput
248.32-MB/s
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Firewall Protection Supported
TLS Decryption, Blended Threat Prevention, URL Filtering, APT Blocker, Advanced Threat Protection, Remote Access Authentication, IntelligentAV, Reputation Enabled Defense, DNSWatch, Threat Protection, Endpoint Protection, Cloud Sandboxing, Stateful Inspection Firewall, Gateway Antivirus, Application Control, Denial of Service (DoS), Ransomware Protection, Antivirus, Anti-phishing, Anti-spam, Proxy Blocking, Trojan Horse, Malware Protection, Intrusion Prevention, Botnet Detection, Packet Inspection, Data Loss Prevention, WebBlocker, DNS Security
Form Factor
Compact, Tabletop
Wireless LAN Standard
IEEE 802.11be
Support/Service Duration
1 Year
Manageable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.