This item is Discontinued.

No Product Image Available

TRADE UP TO T145-W WITH 3Y BSS (Discontinued)

  • Mfr # WGT146413
  • Zoro # G421721673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT146413
Zoro #
G421721673
UPC #
654522600899
Country of Origin
United States

Dimensions

Width
9.1 in
Height
1.7 in

Details

Number of Ports
5
AI-powered
Yes
Firewall Throughput
3.90-Gbit/s
Expansion Slot Type
SFP+, SFP (mini-GBIC)
Power Consumption
20 W
Functionality
Centralized Management
Base Unit Connectivity Technology
Wired/Wireless
Form Factor
Tabletop, Compact
New Connections Per Second
26500
VPN Throughput
248.32-MB/s
Product Line
Firebox
Firewall Protection Supported
Malware Protection, Advanced Threat Protection, URL Filtering, Data Loss Prevention, Anti-spam, Proxy Blocking, Botnet Detection, Remote Access Authentication, TLS Decryption, Application Control, Denial of Service (DoS), Ransomware Protection, Trojan Horse, Intrusion Prevention, Packet Inspection, Stateful Inspection Firewall, WebBlocker, Blended Threat Prevention, Anti-phishing, Threat Protection, Gateway Antivirus, Reputation Enabled Defense, Antivirus
AI Features
DNS Filtering, Anti-malware, Threat Correlation
Data Link Protocols
TCP/UDP, HTTPS, HTTP, L2TP, SMTPS, FTP
Encryption Standard
TLS
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Wireless LAN
Yes
IPS Throughput
131.84-MB/s
USB
Yes
Support/Service Duration
3 Year
Manageable
Yes
Number of Network (RJ-45) Ports
5
Wireless LAN Standard
IEEE 802.11be
Support/Service Type
Basic Security Suite
Total Number of Expansion Slots
1
Standards
CCFIPS 140-3NRTL/CBIPv6 Ready Gold (routing)
Item
Network Security/Firewall Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.