This item is Discontinued.

No Product Image Available

TRADE UP TO T145-W WITH 3Y TSS (Discontinued)

  • Mfr # WGT146673
  • Zoro # G121721591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT146673
Zoro #
G121721591
UPC #
97855207135
Country of Origin
Viet Nam

Dimensions

Height
1.7 in
Width
9.1 in

Details

AI-powered
Yes
Data Link Protocols
SMTPS, L2TP, FTP, HTTP, HTTPS, TCP/UDP
VPN Throughput
248.32-MB/s
Support/Service Type
Total Security Suite
Form Factor
Tabletop, Compact
Item
Network Security/Firewall Appliance
Number of Ports
5
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11be
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Power Consumption
20 W
Number of Network (RJ-45) Ports
5
Functionality
Policy Management
Support/Service Duration
3 Year
Expansion Slot Type
SFP (mini-GBIC), SFP+
Manageable
Yes
AI Features
DNS Filtering, Threat Correlation, Anti-malware
USB
Yes
Encryption Standard
TLS
New Connections Per Second
26500
Base Unit Connectivity Technology
Wired/Wireless
Standards
CCFIPS 140-3NRTL/CBIPv6 Ready Gold (routing)
IPS Throughput
131.84-MB/s
Product Line
Firebox
Firewall Protection Supported
Blended Threat Prevention, Advanced Threat Protection, Application Control, Remote Access Authentication, Reputation Enabled Defense, Endpoint Protection, Malware Protection, IntelligentAV, WebBlocker, Proxy Blocking, DNS Security, Gateway Antivirus, Antivirus, Stateful Inspection Firewall, Denial of Service (DoS), Threat Protection, Data Loss Prevention, Intrusion Prevention, DNSWatch, Trojan Horse, Ransomware Protection, Anti-phishing, Cloud Sandboxing, URL Filtering, APT Blocker, Botnet Detection, TLS Decryption, Anti-spam, Packet Inspection
Total Number of Expansion Slots
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.