This item is Discontinued.

No Product Image Available

TRADE UP TO T145 WITH 1Y TSS (Discontinued)

  • Mfr # WGT145671
  • Zoro # G621721640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT145671
Zoro #
G621721640
UPC #
654522216236
Country of Origin
United States

Dimensions

Height
1.7 in
Width
9.1 in

Details

AI Features
Anti-malware
Item
Network Security/Firewall Appliance
Expansion Slot Type
SFP (mini-GBIC), SFP+
IPS Throughput
131.84-MB/s
Data Link Protocols
HTTP, TCP/UDP, L2TP, HTTPS, FTP, SMTPS
Support/Service Type
Total Security Suite
USB
Yes
Firewall Protection Supported
DNSWatch, Gateway Antivirus, Application Control, Endpoint Protection, Remote Access Authentication, Proxy Blocking, Packet Inspection, IntelligentAV, TLS Decryption, Malware Protection, Denial of Service (DoS), Anti-spam, Stateful Inspection Firewall, APT Blocker, Cloud Sandboxing, Trojan Horse, Ransomware Protection, Reputation Enabled Defense, Data Loss Prevention, Blended Threat Prevention, Anti-phishing, DNS Security, Botnet Detection, Threat Protection, URL Filtering, Advanced Threat Protection, Antivirus, WebBlocker, Intrusion Prevention
Functionality
Policy Management
Number of Network (RJ-45) Ports
5
VPN Throughput
248.32-MB/s
Total Number of Expansion Slots
1
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
AI-powered
Yes
Firewall Throughput
3.90-Gbit/s
Support/Service Duration
1 Year
Number of Ports
5
Manageable
Yes
Encryption Standard
TLS
Power Consumption
20 W
New Connections Per Second
26500
Standards
CCFIPS 140-3NRTL/CBIPv6 Ready Gold (routing)
Base Unit Connectivity Technology
Wired
Form Factor
Compact, Tabletop
Product Line
Firebox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.